Beli adapter 1 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Merck Millipore Adapter M 1/4inch NPT to 1/4-1/2inch
    Mulai

    Rp4.799.900

    Merck Millipore Adapter M 1/4inch NPT to 1/4-1/2inch
    Deskripsi:
    Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2", 2", etc. 1 1/2" TC fittings connect to 1" or 1 1/2" O.D. tube sizes. 2" TC fittings connect to 2" O.D. tube size only.
    atribut:
    • Diameter (mm): 6.3 (I.D.)
    • Material Size: 2
    • Diameter (inch): 2.5
  2. SUGITOH Microscope Adapter
    Mulai

    Rp5.299.900

    SUGITOH Microscope Adapter
    Deskripsi:
    -A basic adapter set for microscope imaging which is used to install a CCD camera on any microscopes.-A high performance lens designed by the Japanese reliable technology. Abberation is corrected, allowing clear observation and imaging throughout the field.-A commercially available scale(sold separately)can be installed for measuring the object.-Focus can be finely adjusted. This resolved the focusing issue associated with installation of an adapter.-A digital camera adapter dedicated for a microscope imaging adapter(TS-MS-01)which can be installed on any microscope.-Microscope adapter main body-Adapter for 1/2 inch CCD camera-Conversion adapter for C mount lens barrel-Conversion adapter for 30mm lens barrel-Hexagonal wrench(1.27)-Flat-head screwdriver(2.4)-Storage box .-Commercially available phi19 scale can be installed
    atribut:
    • Allowable Weight: 51.0kgf
    • Color: Pink
    • Wheel Diameter D: 100mm
    • Wheel Width: 23mm
    • Mounting Height H: 135mm
    • Metal Fitting Materials: Die-cast
    • Mounting Hole Diameter P: 8.3mm
    • Mounting Pitch X x Y: 72x72mm
    • Mounting Plate A x B: 90x90mm
    • Wheel Materials: Polycarbonate wheel + urethane tire
  3. SUGITOH Microscope Adapter
    Mulai

    Rp14.999.900

    SUGITOH Microscope Adapter
    Deskripsi:
    -A basic adapter set for microscope imaging which is used to install a CCD camera on any microscopes.-A high performance lens designed by the Japanese reliable technology. Abberation is corrected, allowing clear observation and imaging throughout the field.-A commercially available scale(sold separately)can be installed for measuring the object.-Focus can be finely adjusted. This resolved the focusing issue associated with installation of an adapter.-Microscope adapter main body-Adapter for 1/2 inch CCD camera-Conversion adapter for C mount lens barrel-Conversion adapter for 30mm lens barrel-Hexagonal wrench(1.27)-Flat-head screwdriver(2.4)-Storage box .-Commercially available phi19 scale can be installed
    atribut:
    • Dimension: 23.5cm
    • Foot Width Size: EEE
    • Toecap Materials: steel
  4. Phoenix Contact Adapter
    Mulai

    Rp76.900

    Phoenix Contact Adapter
    Deskripsi:
    Adapter
  5. SATA Tray 3/8inch+1/2inch Dr Impact Socket Set Metric
    Mulai

    Rp2.799.900

    SATA Tray 3/8inch+1/2inch Dr Impact Socket Set Metric
    Deskripsi:
    Contents:- 16 - 1/2inch Dr. Metric Impact Sockets 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32 mm- 13 - 3/8inch Dr. Metric Impact Sockets 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm- 1 - 3/8inch Dr. Impact Extension Bar 3inch - 1 - 1/2inch Dr. Impact Extension Bar 6inch - 1 - 1/4inch F x 3/8inch M Impact Adapter- 1 - 1/2inch F x 3/8inch M Impact Adapter- 1 - 3/8inch F x 1/2inch M Impact Adapter- 1 - 3/4inch F x 1/2inch M Impact Adapter- 1 - 1/2inch Dr. Impact Universal Joint
    atribut:
    • Length (mm): 375
    • Width (mm): 185
    • Height (mm): 45
  6. SUN RUN SQB 3/8UM + Hose 1.8m + Pressure Gauge 2.5inch c/w Adapter Gauge
    Mulai

    Rp3.999.900

    SUN RUN SQB 3/8UM + Hose 1.8m + Pressure Gauge 2.5inch c/w Adapter Gauge
    Deskripsi:
    Include : - Hose - Coupler - Presure Gauge - Adapter Gauge
    atribut:
    • Pressure Gauge Size (inch): 2.5
    • Hose Length (m): 1.8
    • Set Contents: Hose, Coupler, Presure Gauge, Adapter Gauge
  7. DGR Chuck Adaptor (Adapter)
    Mulai

    Rp11.900

    DGR Chuck Adaptor (Adapter)
    Deskripsi:
    DGR CHUCK ADAPTER SDS PLUS
    atribut:
    • Product ID: DGR0902
    • Size: 1/2inchx20mm
    • Drill Chuck Size: 13 mm
  8. MERCK Millipore Tube Adapter 1/4inch NPTM to 1/4inch Tube
    Mulai

    Rp1.599.900

    MERCK Millipore Tube Adapter 1/4inch NPTM to 1/4inch Tube
    Deskripsi:
    Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2", 2", etc. 1 1/2" TC fittings connect to 1" or 1 1/2" O.D. tube sizes. 2" TC fittings connect to 2" O.D. tube size only.
    atribut:
    • Diameter (mm): 6.3 (0.25 in.) (I.D.)
    • Length (cm): 183
    • Material Size: 1
    • Maximum Inlet Pressure (bar): 14 (200 psi)
    • Quality Level: MQ100
  9. Gestar Set Kunci Sok 1/2 inch Tipe Inci (Socket Set)
    Mulai

    Rp899.900

    Gestar Set Kunci Sok 1/2 inch Tipe Inci (Socket Set)
    atribut:
    • Set Content: 32pcs
    • Point (PT): 6 & 12
  10. Gestar 1/2inch Bit Adapter (Kunci Sok)
    Mulai

    Rp23.900

    Gestar 1/2inch Bit Adapter (Kunci Sok)
    atribut:
    • Size (inch): 5/16 Hex
  11. MERCK Millipore Tube Adapter PE 1/4inch NPTM to 1/4inch Tube
    Mulai

    Rp4.199.900

    MERCK Millipore Tube Adapter PE 1/4inch NPTM to 1/4inch Tube
    Deskripsi:
    Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2", 2", etc. 1 1/2" TC fittings connect to 1" or 1 1/2" O.D. tube sizes. 2" TC fittings connect to 2" O.D. tube size only.
    atribut:
    • Chemistry: Polyethylene (PE)
    • Diameter (mm): 6.3 (0.25 in.) (I.D.)
    • Length (cm): 183
    • Material Size: 1
    • Maximum Inlet Pressure (bar): 14 (200 psi)
    • Quality Level: MQ100
    • Sterilization: Not autoclavable
  12. SATA Impact Drive Adapter 1/2inch Dr
    Mulai

    Rp78.900

    SATA Impact Drive Adapter 1/2inch Dr
    Deskripsi:
    - For use with impact drivers- Manufactured from Chrome Molybdenum material for increased strength and greater impact resistance- Black finishing treatment for corrosion protection
    atribut:
    • Female Drive Size (inch): 1/2
    • Male Drive Size (inch): 3/8
    • Overall Length (mm): 38
  13. Strafco 1/2inch Dr. Adapter
    Mulai

    Rp209.900

    Strafco 1/2inch Dr. Adapter
    Deskripsi:
    SAFETYPush button offers more safety locking and easier for socket assembly or disassemblySTRENGTHManufactured from high grade alloy with special heat treatment for more durability and more strengthSLIM DESIGNSlim Rachet Head Design aims to increase coverage and effective access on tight spacesCOMFORTComfort Handle Design for energy saving, reduce fatigue and more safety.ACCESSManufactured according to ASME Standard with thin wall design for better access
  14. KYOTO TOOL (KTC) Socket Adapter 1/2 Inch
    Mulai

    Rp299.900

    KYOTO TOOL (KTC) Socket Adapter 1/2 Inch
    atribut:
    • Outlet Corner (sq.): 12.7 mm
  15. KO-KEN 3 1/2inch (88.9mm) Sq. Impact Adapter Convex 2 1/2inch (63.5mm) Sq.
    Mulai

    Rp30.999.900

    KO-KEN 3 1/2inch (88.9mm) Sq. Impact Adapter Convex 2 1/2inch (63.5mm) Sq.
    atribut:
    • Dimension L: 182mm
    • Compatible: Pin, O ring = 2001 A, B
    • Plug-in Angle: Concave: 88.9mm (3-1/2inch), convex: 63.5mm (2-1/2inch)
  16. SATA 3/8 Inch Dr. Adapter
    Mulai

    Rp42.900

    SATA 3/8 Inch Dr. Adapter
    Deskripsi:
    - Made of chrome Vanadium steel
    atribut:
    • Female Drive Size (inch): 3/8
    • Male Drive Size (inch): 1/2
    • Overall Length (mm): 25.7
    • Size (inch): 3/8 Fx1/2
Daftar Harga adapter 1 2 inch Terbaru October 2026
Merck Millipore Adapter M 1/4inch NPT to 1/4-1/2inchRp4.799.900
SUGITOH Microscope AdapterRp5.299.900
SUGITOH Microscope AdapterRp14.999.900
Phoenix Contact AdapterRp76.900
SATA Tray 3/8inch+1/2inch Dr Impact Socket Set MetricRp2.799.900
SUN RUN SQB 3/8UM + Hose 1.8m + Pressure Gauge 2.5inch c/w Adapter GaugeRp3.999.900
Gestar 1/2inch Adapter Socket (Kunci Sok)Rp23.900
DGR Chuck Adaptor (Adapter)Rp11.900
MERCK Millipore Tube Adapter 1/4inch NPTM to 1/4inch TubeRp1.599.900
Gestar Set Kunci Sok 1/2 inch Tipe Inci (Socket Set)Rp899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)